Description:
With this STANDARD cut-off wheel you can cut a wide variety of stone types without any problems and without major exertion - be it tiles, ceramics, bricks and sometimes concrete. The result is consistently clean cutting edges. Due to the silicon carbide grain used, you can be sure of a very good standing time and high stability during cutting.
Feature:
- Form: 41 CUT-OFF WHEEL,REINF.
- Specification : C 30 S- BF
- Dimension (D x T x H): 115 x 2,5 x 22,23 mm
- Diameter: 115 mm
- Thickness: 2.5 mm
- Drill hole: 22.23 mm
- Grain size: 30
- Vs /max: 80 m/s
- Material suitability: Masonry
- Product line: STANDARD
- Tool for: Angle grinder
Advantage:
- Clean cutting edges and very good cutting quality
- Fast and convenient work with minimal exertion
- Silicon carbide ensures very good lifetime and stability when cutting stone and concrete
Application:
- For machining different stone materials