Rough grinding wheel 115x6x22,23 mm cranked A30R STANDARD inox

Article no.: 367545
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 367545
EAN / GTIN 9003173675458
Manufacturer number 367545
L-Number L50140 901

Description

Description:

The powerful STANDARD INOX rough grinding wheel is specially designed for stainless steel applications and combines a long lifetime and best cutting ability. This is achieved by the use of regular aluminium oxide.

Feature:

  • Form: 27 GRINDING WHEEL
  • Specification : A 30 R- BF INOX
  • Dimension (D x U x H): 115 x 6 x 22,23 mm
  • Diameter: 115 mm
  • Thickness: 6 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 72 m/s
  • Material suitability: Stainless steel
  • Product line: STANDARD
  • Tool for: Angle grinder

Advantage:

  • Bond system specially tailored to stainless steel with very good abrasiveness and lifetime
  • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for very good results on stainless steel
  • Comfort Start ensures a comfortable start when grinding and increases the level of working comfort

Application:

  • For a host of grinding applications on different stainless steel grades

Recommendation:

  • 6 and 6,5 mm thickness for rough grinding
  • 8 mm thickness for rough grinding with enhanced lifetime

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart