Cutt-off wheels 125x2,5x22,23 mm cranked A30N PREMIUM nonferrous

Article no.: 366888
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 366888
EAN / GTIN 9003173668887
Manufacturer number 366888
L-Number L50140 1352

Description

Description:

The PREMIUM cut-off wheel for the angle grinder is a highest performance tool that makes cutting nonferrous metals a breeze. Designed specifically for materials like aluminium, it delivers a smooth, professional cut with minimal effort. New specifications prevent clogging and dulling from material abrasion, making it extra long lasting with consistent performance.

Feature:

  • Form: 42 CUT-OFF WHEEL DEPR.
  • Specification : A 30 N- BFX A
  • Dimension (D x U x H): 125 x 2,5 x 22,23 mm
  • Diameter: 125 mm
  • Thickness: 2.5 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Aluminium
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • New specifications prevent clogging and dulling of the wheel
  • Specification and manufacturing method enable the shortest cutting times
  • Enhanced performance

Application:

  • For machining different types of nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium

Recommendation:

  • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.0 mm for maximum lifetime and stability

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart