{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of strips | 14 pair | |
Width | 10 mm | |
Height | 14 mm; 16 mm; 18 mm; 20 mm; 22 mm; 24 mm; 26 mm; 28 mm; 30 mm; 32 mm; 35 mm; 40 mm; 45 mm; 50 mm | |
Length | 150 mm | |
Type of product | Pairs of parallels |
Article number | 366750 | |
EAN / GTIN | 4045197293619 | |
Manufacturer number | 366750 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |