Single pair of magnetic parallels for 366740 size 90×2.5 22 mm

Article no.: 366741 22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 22 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366741 22
EAN / GTIN 4062406082765
Manufacturer number 366741 22

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
GARANT − height tolerance 0.01 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366740.

Downloads & documents

Compare with similar products

This article


Recommendations


Single pair of magnetic parallels for 366740 size 90×2.5 22 mm

Single pair of magnetic parallels for 366740 size 90×2.5 22 mm

on request
In stock
6 pieces in stock
£78.46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
£78.46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
89 pieces in stock
£55.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
£61.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
£68.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
£54.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
£67.80
plus VAT at the current rate Prices plus delivery costs
Width 22 22 22 22 2.5
Height 22 22
Length 80
suitable for colour code Xtric 80
Type of product Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart