Screwdriver set SoftFinish® electric slimFix TORX® 6-pcs.

Article no.: 36558
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 36558
EAN / GTIN 4010995365585
Manufacturer number 36558
L-Number L60070 1983

Description

Description:

  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Increases your safety: Wiha slim blades ensure unlimited, protected access to deep-set screws.
  • Application: For work in the area of live parts up to 1,000 V AC.
  • Extra: The integrated protective insulation enables low-lying fastening and spring elements to be reached and manipulated.
  • Supplementary information: no slim version
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver SoftFinish® electric TORX® T8 x 60 mm (00881)
  • 1x Screwdriver SoftFinish® electric TORX® T9 x 60 mm (00882)
  • 1x Screwdriver SoftFinish® electric slimFix TORX® T10 x 100 mm (36536)
  • 1x Screwdriver SoftFinish® electric slimFix TORX® T15 x 100 mm (10117)
  • 1x Screwdriver SoftFinish® electric slimFix TORX® T20 x 100 mm (36538)
  • 1x Screwdriver SoftFinish® electric slimFix TORX® T25 x 125 mm (36539)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart