L-key set in Classic holder TORX®, 8-pcs., short, black oxidised

Article no.: 36461
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 36461
EAN / GTIN 4010995364618
Manufacturer number 36461
L-Number L60070 2414

Description

Description:

  • Saves space: Compact and space-saving solution.
  • Increases your efficiency: Improved accessibility thanks to its short side.
  • Application: For all TORX® screw applications in confined work spaces.
  • Extra: Common key sizes are clearly stored in the Classic holder.
  • Blade: Chrome-vanadium steel, through-hardened, bronzed.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x L-keys TORX®, short, black oxidised T9 x 51 mm (01313)
  • 1x L-keys TORX®, short, black oxidised T10 x 54 mm (01314)
  • 1x L-keys TORX®, short, black oxidised T15 x 57 mm (01315)
  • 1x L-keys TORX®, short, black oxidised T20 x 62 mm (01316)
  • 1x L-keys TORX®, short, black oxidised T25 x 67 mm (01317)
  • 1x L-keys TORX®, short, black oxidised T27 x 72 mm (01318)
  • 1x L-keys TORX®, short, black oxidised T30 x 79 mm (01319)
  • 1x L-keys TORX®, short, black oxidised T40 x 86 mm (01320)
  • 1x Classic holder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart