L-key set in Classic holder TORX PLUS®, 8-pcs. in black oxidised

Article no.: 36459
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 36459
EAN / GTIN 4010995364595
Manufacturer number 36459
L-Number L60070 2918

Description

Description:

  • Saves space: Compact and space-saving solution.
  • Increases your efficiency: Improved accessibility thanks to its short side.
  • Important: TORX PLUS® keys cannot be used with TORX® screws.
  • Application: For popular TORX PLUS® screws.
  • Extra: Common key sizes are clearly stored in the Classic holder.
  • Supplementary information: TORX PLUS® keys cannot be used with TORX® screws.
  • Blade: Chrome-vanadium steel, through-hardened, bronzed.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x L-keys TORX PLUS®, short, black oxidised 9IP x 51 mm (24519)
  • 1x L-keys TORX PLUS®, short, black oxidised 10IP x 54 mm (24521)
  • 1x L-keys TORX PLUS®, short, black oxidised 15IP x 58 mm (24523)
  • 1x L-keys TORX PLUS®, short, black oxidised 20IP x 62 mm (24525)
  • 1x L-keys TORX PLUS®, short, black oxidised 25IP x 67 mm (24527)
  • 1x L-keys TORX PLUS®, short, black oxidised 27IP x 73 mm (24529)
  • 1x L-keys TORX PLUS®, short, black oxidised 30IP x 79 mm (24531)
  • 1x L-keys TORX PLUS®, short, black oxidised 40IP x 88 mm (24533)
  • 1x Classic holder

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart