L-key set in Compact holder Hexagonal ball end matt chrome-plated 11-pcs.

Article no.: 36453
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 36453
EAN / GTIN 4010995364533
Manufacturer number 36453
L-Number L60070 2345

Description

Description:

  • Simplifies your work: The ball end facilitates access to screws and allows you to work at an angle of up to 25°.
  • Lowers your costs: Highly durable thanks to high-quality, chrome-plated L-key surface to prevent corrosion.
  • Saves space: All standard keys organised in a compact, space-saving design.
  • Application: Especially for screws that are difficult to access.
  • Extra: The ball end enables the user to work at angles up to 25°.
  • Extra: Thanks to its compact dimensions, this holder fits easily into every ruler pocket.
  • Supplementary information: Including 7 mm and 9 mm special sizes.
  • Blade: Chrome-vanadium steel, through hardened, chrome-plated.
  • Compact and space-saving
  • Perfect for confined spaces
  • High-quality chromed surface
  • Based on ISO 2936L.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x L-keys Hexagonal ball end matt chrome-plated 1.5 mm x 91 mm (01392)
  • 1x L-keys Hexagonal ball end matt chrome-plated 2.0 mm x 101 mm (01393)
  • 1x L-keys Hexagonal ball end matt chrome-plated 2.5 mm x 113 mm (01395)
  • 1x L-keys Hexagonal ball end matt chrome-plated 3.0 mm x 128 mm (01396)
  • 1x L-keys Hexagonal ball end matt chrome-plated 4.0 mm x 142 mm (01398)
  • 1x L-keys Hexagonal ball end matt chrome-plated 5.0 mm x 163 mm (01400)
  • 1x L-keys Hexagonal ball end matt chrome-plated 6.0 mm x 184 mm (01402)
  • 1x L-keys Hexagonal ball end matt chrome-plated 7.0 mm x 195 mm (07922)
  • 1x L-keys Hexagonal ball end matt chrome-plated 8.0 mm x 206 mm (01404)
  • 1x L-keys Hexagonal ball end matt chrome-plated 9.0 mm x 217 mm (10113)
  • 1x L-keys Hexagonal ball end matt chrome-plated 10.0 mm x 231 mm (01406)
  • 1x Compact holder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart