Tool set mechanic mixed, 31-pcs. incl. tool pouch

Article no.: 36388
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 36388
EAN / GTIN 4010995363888
Manufacturer number 36388
L-Number L60070 2322

Description

Description:

  • Application: Selected stock for most common applications.
  • Design: High-quality tools in practical tool bag with carrying handle.
  • Design: Bag format: 33 x 27 x 6 cm.
  • Design: Weight 2100 g.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver SoftFinish® Slotted with round blade for low-lying screws 3.0 mm x 100 mm (00687)
  • 1x Screwdriver SoftFinish® Slotted with round blade for low-lying screws 5.5 mm x 125 mm (00698)
  • 1x Screwdriver SoftFinish® Phillips with round blade PH1 x 80 mm (00756)
  • 1x Screwdriver SoftFinish® Phillips with round blade PH2 x 100 mm (00759)
  • 1x Screwdriver with T-handle and bit holder magnetic 1/4″ 150 mm (01481)
  • 1x Diagonal cutters Classic with DynamicJoint® 160 mm, 6 1/2″ (43332)
  • 1x Water pump pliers Classic box type 250 mm (26761)
  • 1x Folding ruler Longlife 2 m metric, 10 segments 15 mm (27057)
  • 1x Bit set FlipSelector Standard 25 mm Phillips, Pozidriv, TORX®, 13-pcs., 1/4″ C6,3 (39040)
  • 1x L-key set in Compact holder Hexagon brilliant nickel-plated 9-pcs. (01222)
  • 1x Tool kit

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart