{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 45 mm | |
maximum clamping range b | 85 mm | |
Jaw height C | 20 mm | |
Overall length a | 160 mm | |
Overall width B | 45 mm | |
Weight | 1.3 kg | |
Type of product | Checking vice |
Article number |
363650 45
Copy |
|
EAN / GTIN |
4045197313607
Copy |
|
Manufacturer number |
B 60 15 0 0006
Copy |
|
Manufacturer/responsible person | Spreitzer GmbH & Co. KG, Brücklestraße 21, 78559 GOSHEIM, Germany, www.spreitzer.de |