Cutt-off wheels 300x3,5x25,4 mm straight A30O PREMIUM steel

Article no.: 363478
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 363478
EAN / GTIN 9003173634783
Manufacturer number 363478

Description

Description:

The PREMIUM cut-off wheel for the petrol saw is your ideal partner for cutting large cross-sections of various steel qualities. It is excellently suited for pure freehand applications as well as for guided freehand applications. Its easy cutting ability as well as its exceptional lifetime round off the profile of this extremely high-quality wheel.

Feature:

  • Form: 41H CUT-OFF WHEEL F.PORTABLE MACH
  • Specification : A30P-BFPSTEEL
  • Dimension (D x T x H): 300 x 3,5 x 25,4 mm
  • Diameter: 300 mm
  • Thickness: 3.5 mm
  • Drill hole: 25.4 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Cut-off machine

Advantage:

  • Optimised for maximum cutting ability and lifetime
  • Suitable for pure off-hand and guided off-hand applications
  • Reduced working times

Application:

  • For machining different steel grades
  • For cutting workpieces with large diameters
  • Developed for use on manual cut-off machines with electric or petrol engines

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart