Top jaw, offset, smooth, Type: 50

Article no.: 363045 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 50 mm
Jaw height h 24 mm
Height h2 8 mm
Jaw length l 40 mm
l2 7 mm
Length l3 14.5 mm
suitable for colour code Xtric 50
Type of product Vice jaws

Identification numbers & Classifications

Article number 363045 50
EAN / GTIN 4062406785253
Manufacturer number 363045 50

Description

Version:

With smooth 3 mm grip step and smooth clamping face.

Application:

To avoid clamping gaps. See clamping capacity overview.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart