Top jaw, smooth coated, for type: 125

Article no.: 363016 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

b1 125 mm
Jaw height h 38 mm
Height h1 3 mm
Height h2 18 mm
Jaw length l 66 mm
Length l1 3 mm
Weight 1.35 kg
suitable for colour code Xtric 125
Type of product Vice jaws

Identification numbers & Classifications

Article number 363016 125
EAN / GTIN 4062406221379
Manufacturer number 363016 125

Description

Version:

With coating on the smooth clamping face for optimum retaining force.
Jaws with a smooth step.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart