{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of jaws | 2 | |
System | 3 | |
suitable for | Allmatic Titan / Titan 2 No. 361302 125K; 125M; 125L | |
Jaw width | 125 mm | |
Type of product | Vice jaws |
Article number | 362635 3 | |
EAN / GTIN | 4260729450111 | |
Manufacturer number | SC‐05007 |
This article |
Recommendations |
|
---|---|---|
Pair of base jaws for quick-change system for jaws, Type: 3
on request
In stock
15 pieces in stock
417.89 £
|
on request
In stock
4 pieces in stock
219.65 £
£87.15
plus VAT at the current rate
Prices plus delivery costs
|
|
suitable for | Allmatic Titan / Titan 2 No. 361302 125K; 125M; 125L | |
suitable for colour code | Xpent0 | |
Type of product | Vice jaws | Vice jaws |