{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Gerardi 125 | |
Jaw width A | 125 mm | |
Weight | 17 kg | |
Overall length L | 345 mm | |
Clamping range b | 150 mm | |
Base body height G | 40 mm | |
Jaw height C | 40 mm | |
Longitudinal tenon slot l | 16 mm | |
Transverse tenon slot n | 16 mm | |
maximum clamping force at 60 Nm | 25 kN | |
Colour code for suitable accessories | Gerardi 125 | |
Type of product | Machine vice |
Article number |
362100 125
Copy |
|
EAN / GTIN |
2050001077479
Copy |
|
Manufacturer number |
3.02.10000
Copy |
|
Manufacturer/responsible person | GERARDI S.p.A., Via Giovanni XXIII, 101, 21015 LONATE POZZOLO VA, Italia, www.gerardispa.com |