{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for type | 90 | |
Thickness l | 3 mm | |
Height h | 16 mm | |
suitable for colour code | TC; LC; Duo; NC8 | |
Type of product | Parallel insert |
Article number | 361960 90 | |
EAN / GTIN | 4250364401395 | |
Manufacturer number | 6921175016042 |