Universal gripp set (case with 4 units), for type: 125

Article no.: 361345 125
Set price 4 Piece (138.45 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Type of product Gripp insert

Identification numbers & Classifications

Article number 361345 125
EAN / GTIN 4250364400725
Manufacturer number 6921884027031

Description

Application:

The universal gripp set offers a wide range of possibilities for the clamping of blanks. It consists of a base unit with position adaptation, mounting unit and gripp insert, and is bolted to the carrier jaw with an M10 bolt. The customer can modify the mounting unit to set the points of the gripp unit in nearly any position relative to the workpiece, allowing the gripp height and also the mounting height of the workpiece to be varied.

Suitable for:

Allmatic jaws 361206361354.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart