Modular NC high-pressure vice LCV 125 G, Jaw width A: 125Gmm

Article no.: 361290 125G
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT
  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Zero-point clamping system
Clamping force up to maximum 40 kN
Torque 30 Nm
maximum clamping range 332 mm
Weight 30 kg
Colour code for suitable accessories LCV125G
Type of product Machine vice

Identification numbers & Classifications

Article number 361290 125G
EAN / GTIN 4045197816009
Manufacturer number 361290 125G

Description

Version:

Top and bottom faces ground. With 25H6 M10 holes at 200 mm pitch for zero-point clamping system.
Feature: Sturdy, compact base body (GGG 60) with large capacity. Fully enclosed and nitrided spindle (increased operational reliability, optimised swarf protection, minimised cleaning requirement).

Function:

Clamping with adjustable torque wrench (maximum 30 Nm) with special high pressure spindle and mechanical power intensifier up to 2.5 mm.

Application:

Conventional clamping of pre-machined workpieces and clamping flame-cut and saw-cut blanks by penetration of hardened replaceable gripper spikes into the workpiece. Suitable for all materials up to tensile strength approx. 900 N/mm2, except for hardened workpieces. For horizontal use.
Due to the 2.5 mm power stroke of the spindle, suitable for conventional clamping using stepped jaws and Gripp jaws.

Supplied with:

Includes 3 hexagon L-wrenches, steplessly adjustable clamps

Optional extras:

For jaws see No. 361331361970, torque wrench No. 656050 size 60, clamping stud No. 360025

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart