{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height h1 | 27 mm | |
Jaw length l | 45.5 mm | |
suitable for colour code | TeleCentric | |
Type of product | Vice jaws |
Article number | 361263 70 | |
EAN / GTIN | 4250364403542 | |
Manufacturer number | 6921544060031 |