Clamping claw CS1

Article no.: 361165 CS1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
421 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Xpent; Xpent; Xtric 125
    Width B 50 mm
    Height H 20 mm
    Length L 56 mm
    suitable for colour code Xpent1-2; Xtric 125
    Type of product Clamp

    Identification numbers & Classifications

    Article number 361165 CS1
    EAN / GTIN 4045197924292
    Manufacturer number 361165 CS1

    Description

    Suitable for:

    Base rails No. 361115.
    Xtric 125

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart