PCBOR 24-6-IQ Lever Lock and Dovetail Pocket Rigid Clamping Tools Carrying Unique Double-Sided 80° Rhombic Inserts

Article no.: 3606757
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DOVEIQTURN
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3606757
    EAN / GTIN 7291075325461
    Manufacturer number 3606757
    L-Number L23990 979

    Description

    Description:

    General Indexable Turning Tools ,Functional Length (LF) 7″ ,Head Length (LH) 1-1/2″

    Feature:

    • Cutting Direction (HAND): Right Hand
    • Functional Length (LF): 7″
    • Functional Width (WF): 1.4″
    • Head Length (LH): 1-1/2″
    • Inscribed Circle Diameter (IC): 3/4″
    • Master Insert Identification (MIID): COMG 64
    • Rake Angle Axial (GAMP): -6 Degrees
    • Rake Angle Radial (GAMF): -6 Degrees
    • Shank Height (H): 1-1/2″
    • Shank Width (B): 1-1/2″

    Suitable products

    Inserts

    From the same series "DOVEIQTURN" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart