A-MDUNL 16-3 Clamp Lock Boring Bars with Coolant Holes for Negative 55° Inserts

Article no.: 3606580
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3606580
EAN / GTIN 7291075088731
Manufacturer number 3606580
L-Number L23990 837

Description

Description:

Indexable Internal Turning Tools ,Connection Diameter Machine Side (DCONMS) 1″ ,Minimum Bore Diameter (DMIN) 1-1/4″ ,Overall Length (OAL) 10″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1″
  • Cutting Direction (HAND): Left Hand
  • Functional Width (WF): 0.67″
  • Master Insert Identification (MIID): DNMG 332-GN
  • Minimum Bore Diameter (DMIN): 1-1/4″
  • Overall Length (OAL): 10″
  • Rake Angle Axial (GAMP): -13 Degrees
  • Rake Angle Radial (GAMF): -6 Degrees
  • Reduced Body Diameter Length (LDRED): 1.58″

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart