CTFPR 1616H-11 Clamp Lock Tools Carrying 11° Clearance Triangular Inserts for Face Turning

Article no.: 3606507
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3606507
    EAN / GTIN 7291075042764
    Manufacturer number 3606507
    L-Number L23990 796

    Description

    Description:

    General Indexable Turning Tools, Functional Length (LF) 100 mm, Head Length (LH) 16 mm

    Feature:

    • Cutting Direction (HAND) Right Hand
    • Functional Length (LF) 100 mm
    • Functional Width (WF) 20 mm
    • Head Length (LH) 16 mm
    • Inscribed Circle Diameter (IC) 6.35 mm
    • Master Insert Identification (MIID) TPMR/TPGN 1103
    • Rake Angle Axial (GAMP) 0 Degrees
    • Rake Angle Radial (GAMF) 6 Degrees
    • Shank Height (H) 16 mm
    • Shank Width (B) 16 mm

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart