{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 130 mm | |
Jaw height h | 52 mm | |
Height h1 | 22 mm | |
Jaw length l | 83 mm | |
Length l1 | 35 mm | |
suitable for colour code | NC-HOLEX | |
Type of product | Vice jaws |
Article number | 360537 130 | |
EAN / GTIN | 4045197772961 | |
Manufacturer number | 360537 130 |