Water pump pliers Industrial push-through 300 mm

Article no.: 36039
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 36039
EAN / GTIN 4010995360399
Manufacturer number 36039
L-Number L60070 3552

Description

Description:

  • Meets your requirements: Permanently stable through box joint with double guidance
  • Application: For gripping and holding pipes and angular profiles as well as hexagon nuts in installations
  • Material: High quality chrome vanadium molybdenum steel, tempered
  • Installation projects often involve pipes, nuts, as well as rounded and edged materials in a variety of dimensions
  • Water pump pliers offer the optimal grip for all occasions
  • With a 9-step detent adjustment it offers maximum variability when working in the installation area
  • Crushing injuries are prevented thanks to the integrated clamping protection
  • Double guidance based on a box joint ensures the greatest stability of the pliers
  • At the same time, the slim design in the head and joint area provides reliable access to the work piece, even in confined areas
  • The handles of the pliers are made of anti-slip plastic and offer users a strong grip, even in oily or wet work situations
  • What is more, the ergonomically shaped pliers handle ensures comfortable, fatigue-proof work
  • In addition, slipping off the work piece is prevented by the self-clamping on pipes and nuts, thus enabling highly comfortable work
  • When in use, the high-quality specially hardened teeth guarantee a reliable secure grip with long-term durability
  • The robust water pump pliers are dirt resistant
  • DIN ISO 8976

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart