C4 PCLNL-27050-09X-JHP Lever Lock Tools with CAMFIX Shanks and Channels for High-Pressure Coolant Carrying CNMX or CNMG Inserts

Article no.: 3603580
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CAMFIX
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3603580
    EAN / GTIN 7291075301021
    Manufacturer number 3603580
    L-Number L23990 731

    Description

    Description:

    General Indexable Turning Tools, Connection Diameter Machine Side (DCONMS) 40 mm, Functional Length (LF) 50 mm, Overall Length (OAL) 74 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 40 mm
    • Cutting Direction (HAND) Left Hand
    • End Chamfer Angle (ECA) 45 Degrees
    • Functional Length (LF) 50 mm
    • Functional Width (WF) 27 mm
    • Inscribed Circle Diameter (IC) 9.52 mm
    • Master Insert Identification (MIID) CNMX 0906, CNMG 0904
    • Overall Length (OAL) 74 mm
    • Rake Angle Axial (GAMP) -6 Degrees
    • Rake Angle Radial (GAMF) -6 Degrees

    Suitable products

    Accessories

    Inserts

    From the same series "CAMFIX" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart