PCLNL 20-4-JHP Lever Lock Toolholders for 80° Negative Rhombic Inserts with Channels for High-Pressure Coolant

Article no.: 3603567
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3603567
    EAN / GTIN 7291075323610
    Manufacturer number 3603567
    L-Number L23990 1219

    Description

    Omschrijving:

    Algemeen indexeerbaar draaigereedschap, functionele lengte (LF) 6″, hoofdlengte (LH) 1,3″

    Kenmerk:

    • Snijrichting (HAND): Linkerhand
    • Functionele lengte (LF): 6″
    • Functionele breedte (WF): 1-1/2″
    • Lengte kop (links): 1,3″
    • Ingeschreven cirkeldiameter (IC): 1/2″
    • Identificatie van hoofdinzetstuk (MIID): CNMG 43
    • Hoek hoek hoek axiaal (GAMP): -6 graden
    • Rakelhoek radiaal (GAMF): -6 graden
    • Schachthoogte (H): 1-1/4″
    • Schachtbreedte (B): 1-1/4″

    Suitable products

    Accessories

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart