PWXOR 24-5-TF-IQ Lever Lock Tools for Fast Feed Longitudinal Turning

Article no.: 3603454
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DOVEIQTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3603454
EAN / GTIN 7291075325379
Manufacturer number 3603454
L-Number L23990 1015

Description

Description:

General Indexable Turning Tools ,Functional Length (LF) 7″ ,Head Length (LH) 1-1/4″ ,Overall Length (OAL) 7″

Feature:

  • Cutting Direction (HAND): Right Hand
  • Functional Length (LF): 7″
  • Functional Width (WF): 1-3/4″
  • Head Length (LH): 1-1/4″
  • Inscribed Circle Diameter (IC): 5/8″
  • Master Insert Identification (MIID): WOMG 55-IQ
  • Overall Length (OAL): 7″
  • Rake Angle Axial (GAMP): -6 Degrees
  • Rake Angle Radial (GAMF): -6 Degrees
  • Shank Height (H): 1-1/2″
  • Shank Width (B): 1-1/2″

Suitable products

Inserts

From the same series "DOVEIQTURN" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart