SDJCR 16-13-SL Screw Lock Tools Carrying 55° Diamond Inserts with 7° Clearance Angle for High Rigidity in Profiling Applications

Article no.: 3603406
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3603406
EAN / GTIN 7291075323351
Manufacturer number 3603406
L-Number L23990 894

Description

Description:

General Indexable Turning Tools ,Functional Length (LF) 6″ ,Head Length (LH) 0.94″

Feature:

  • Cutting Direction (HAND): Right Hand
  • Functional Length (LF): 6″
  • Functional Width (WF): 1.26″
  • Head Length (LH): 0.94″
  • Inscribed Circle Diameter (IC): 0.433″
  • Master Insert Identification (MIID): DCMT 13T5-SL
  • Rake Angle Axial (GAMP): 0 Degrees
  • Rake Angle Radial (GAMF): 0 Degrees
  • Shank Height (H): 1″
  • Shank Width (B): 1″

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart