• This product is only available for business customers.

PSBOR 3232P-15-IQ Klemmhalter mit Kniehebel-Klemmung und schwalbenschwanzähnlichem Plattensitz für doppelseitige, quadratische SOMG-Wendeschneidplatten

Article no.: 3603300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DOVEIQTURN
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3603300
    EAN / GTIN 7291075321319
    Manufacturer number 3603300
    L-Number L23990 666

    Description

    Beschreibung:

    Drehwerkzeuge mit WSP, Funktionslänge (LF) 170 mm, Kopflänge (LH) 35 mm

    Merkmal:

    • Richtung (HAND) Right Hand
    • Funktionslänge (LF) 170 mm
    • Funktionsbreite (WF) 27 mm
    • Kopflänge (LH) 35 mm
    • Durchmesser Inkreis (IC) 15.88 mm
    • Bezeichnung Schneidplatte (MIID) SOMG 1506
    • Rake Angle Axial (GAMP) -4.7 Degrees
    • Rake Angle Radial (GAMF) -7.5 Degrees
    • Schafthöhe (H) 32 mm
    • Schaftbreite (B) 32 mm

    Suitable products

    Inserts

    From the same series "DOVEIQTURN" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart