• The item cannot be ordered due to missing prices.

PCBOR 3232P-16-IQ Lever Lock and Dovetail Pocket Rigid Clamping Tools Carrying Unique Double-Sided 80° Rhombic Inserts

Article no.: 3603295
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DOVEIQTURN
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3603295
    EAN / GTIN 7291075321111
    Manufacturer number 3603295
    L-Number L23990 664

    Description

    Description:

    General Indexable Turning Tools, Functional Length (LF) 170 mm, Head Length (LH) 32 mm

    Feature:

    • Cutting Direction (HAND) Right Hand
    • Functional Length (LF) 170 mm
    • Functional Width (WF) 27 mm
    • Head Length (LH) 32 mm
    • Inscribed Circle Diameter (IC) 15.88 mm
    • Master Insert Identification (MIID) COMG 1606
    • Rake Angle Axial (GAMP) -6 Degrees
    • Rake Angle Radial (GAMF) -6 Degrees
    • Shank Height (H) 32 mm
    • Shank Width (B) 32 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart