SDNCN 2525M-13-SL Screw Lock Tools Carrying 55° Diamond Inserts with 7° Clearance Angle for High Rigidity in Profiling Applications

Article no.: 3603237
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3603237
EAN / GTIN 7291075319200
Manufacturer number 3603237
L-Number L23990 1581

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 150 mm, Head Length (LH) 25 mm

Feature:

  • Cutting Direction (HAND) Neutral
  • Functional Length (LF) 150 mm
  • Functional Width (WF) 12.5 mm
  • Head Length (LH) 25 mm
  • Inscribed Circle Diameter (IC) 11 mm
  • Master Insert Identification (MIID) DCMT 13T5-SL
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) 0 Degrees
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart