SLANR 3232P-15 TANG-JHP Screw-Lock Tools with Channels for High-Pressure Coolant Carrying LNMX Tangentially Clamped Inserts

Article no.: 3603198
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3603198
EAN / GTIN 7291075301427
Manufacturer number 3603198
L-Number L23990 1420

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 170 mm, Head Length (LH) 30 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 170 mm
  • Functional Width (WF) 40 mm
  • Head Length (LH) 30 mm
  • Master Insert Identification (MIID) LNMX 1506
  • Rake Angle Axial (GAMP) -6 Degrees
  • Rake Angle Radial (GAMF) -6 Degrees
  • Shank Height (H) 32 mm
  • Shank Width (B) 32 mm

Suitable products

Accessories

Inserts

From the same series "HELITURN" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart