SCLCR-09-PAD Screw Lock Adapter Carrying 80° Diamond Inserts with 7° Clearance Angle

Article no.: 3602946
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MODULAR-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3602946
EAN / GTIN 7291075304275
Manufacturer number 3602946
L-Number L23990 661

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 42 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 42 mm
  • Inscribed Circle Diameter (IC) 9.52 mm
  • Master Insert Identification (MIID) CCGT/CCMT 09T3
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) 0 Degrees

Suitable products

From the same series "MODULAR-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart