CF5 A-SVXCR-43100-22 Boring Heads for VCGT 2205 Inserts and a CLICKFIT CF5 Adaptation, for Machining Aluminum Wheels

Article no.: 3602901
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CLICKFIT
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 3602901
    EAN / GTIN 7291075275520
    Manufacturer number 3602901
    L-Number L23990 617

    Description

    Description:

    Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 62 mm, Minimum Bore Diameter (DMIN) 40 mm, Overall Length (OAL) 150 mm

    Feature:

    • Connection Code Machine Side (CCMS) CLICKFIT
    • Connection Diameter Machine Side (DCONMS) 62 mm
    • Cutting Direction (HAND) Right Hand
    • Functional Width (WF) 43 mm
    • Master Insert Identification (MIID) VCGT 220530-AS
    • Minimum Bore Diameter (DMIN) 40 mm
    • Overall Length (OAL) 150 mm
    • Reduced Body Diameter Length (LDRED) 75 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart