DCLNR 20-5 R-Clamp Tools with 95° Lead Angle Carrying 80° Negative Rhombic Inserts

Article no.: 3602759
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3602759
    EAN / GTIN 7291075192476
    Manufacturer number 3602759
    L-Number L23990 1225

    Description

    Description:

    General Indexable Turning Tools ,Functional Length (LF) 6″ ,Head Length (LH) 1.42″

    Feature:

    • Cutting Direction (HAND): Right Hand
    • Functional Length (LF): 6″
    • Functional Width (WF): 1-1/2″
    • Head Length (LH): 1.42″
    • Inscribed Circle Diameter (IC): 5/8″
    • Master Insert Identification (MIID): CN..54
    • Rake Angle Axial (GAMP): -6 Degrees
    • Rake Angle Radial (GAMF): -6 Degrees
    • Shank Height (H): 1-1/4″
    • Shank Width (B): 1-1/4″

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart