PLANL 4040R-22 TANG Lever Lock Tools Carrying LNMX Tangentially Clamped Inserts

Article no.: 3602635
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITURN
Type of product Clamp toolholder

Identification & Classification

Article number 3602635
Copy
EAN / GTIN 7291075233063
Copy
Manufacturer number 3602635
Copy
L-Number L23990 1364
Copy

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 200 mm, Head Length (LH) 40 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 200 mm
  • Functional Width (WF) 47 mm
  • Head Length (LH) 40 mm
  • Master Insert Identification (MIID) LNMX 2210..R/L
  • Rake Angle Axial (GAMP) -6 Degrees
  • Rake Angle Radial (GAMF) -6 Degrees
  • Shank Height (H) 40 mm
  • Shank Width (B) 40 mm

Suitable products

From the same series "HELITURN" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart