S40U DCLNR-12 R-Clamp Boring Bars Carrying Negative 80° Diamond Inserts

Article no.: 3602576
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 3602576
    EAN / GTIN 7291075214956
    Manufacturer number 3602576
    L-Number L23990 497

    Description

    Description:

    Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 40 mm, Minimum Bore Diameter (DMIN) 48 mm, Overall Length (OAL) 350 mm, Shank Height (H) 36 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 40 mm
    • Cutting Direction (HAND) Right Hand
    • Functional Width (WF) 27 mm
    • Minimum Bore Diameter (DMIN) 48 mm
    • Overall Length (OAL) 350 mm
    • Rake Angle Axial (GAMP) -6 Degrees
    • Rake Angle Radial (GAMF) -9 Degrees
    • Reduced Body Diameter Length (LDRED) 55 mm
    • Shank Height (H) 36 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart