C4 SVJCL-27050-11 Screw Lock Tools with CAMFIX Exchangeable Shanks Carrying 35° Rhombic Inserts with 7° Clearance Angle

Article no.: 3602478
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series CAMFIX
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3602478
EAN / GTIN 7291075201628
Manufacturer number 3602478
L-Number L24230 67

Description

Description:

General Indexable Turning Tools, Connection Diameter Machine Side (DCONMS) 40 mm, Functional Length (LF) 50 mm, Overall Length (OAL) 74 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 50 mm
  • Functional Width (WF) 27 mm
  • Inscribed Circle Diameter (IC) 6.35 mm
  • Master Insert Identification (MIID) VC.. 1103
  • Overall Length (OAL) 74 mm

Suitable products

Accessories

Inserts

From the same series "CAMFIX" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart