SLANR 4040R-22 TANG Screw-Lock Tools Carrying the LNMX Tangentially Clamped Inserts

Article no.: 3602411
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELITURN
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3602411
    EAN / GTIN 7291075174366
    Manufacturer number 3602411
    L-Number L23990 1037

    Description

    Description:

    General Indexable Turning Tools, Functional Length (LF) 200 mm, Head Length (LH) 40 mm

    Feature:

    • Cutting Direction (HAND) Right Hand
    • Functional Length (LF) 200 mm
    • Functional Width (WF) 47 mm
    • Head Length (LH) 40 mm
    • Master Insert Identification (MIID) LNMX 2210..
    • Rake Angle Axial (GAMP) -6 Degrees
    • Rake Angle Radial (GAMF) -6 Degrees
    • Shank Height (H) 40 mm
    • Shank Width (B) 40 mm

    Suitable products

    Inserts

    From the same series "HELITURN" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart