SLANR 1616M-11S TANG Screw-Lock Tools Carrying the LNMX Tangentially Clamped Inserts

Article no.: 3602354
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3602354
EAN / GTIN 7291075174335
Manufacturer number 3602354
L-Number L23990 1789

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 150 mm, Head Length (LH) 20 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 150 mm
  • Functional Width (WF) 16.2 mm
  • Head Length (LH) 20 mm
  • Master Insert Identification (MIID) LNMX 1104..
  • Rake Angle Axial (GAMP) -6 Degrees
  • Rake Angle Radial (GAMF) -6 Degrees
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm

Suitable products

Inserts

From the same series "HELITURN" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart