S40V SLANR-11 TANG Boring Bars Carrying LNMX Tangentially Screw Clamped Inserts with 4 Cutting Edges for High Metal Removal Rates

Article no.: 3602339
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3602339
EAN / GTIN 7291075188820
Manufacturer number 3602339
L-Number L23990 370

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 40 mm, Minimum Bore Diameter (DMIN) 53 mm, Overall Length (OAL) 400 mm, Shank Height (H) 37 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Width (WF) 27 mm
  • Master Insert Identification (MIID) LNMX 110408L-HT
  • Minimum Bore Diameter (DMIN) 53 mm
  • Overall Length (OAL) 400 mm
  • Rake Angle Axial (GAMP) -6 Degrees
  • Rake Angle Radial (GAMF) -15 Degrees
  • Reduced Body Diameter Length (LDRED) 60 mm
  • Shank Height (H) 37 mm

Suitable products

From the same series "HELITURN" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart