S25T SLANL-11 TANG Boring Bars Carrying LNMX Tangentially Screw Clamped Inserts with 4 Cutting Edges for High Metal Removal Rates

Article no.: 3602336
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELITURN
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 3602336
    EAN / GTIN 7291075188790
    Manufacturer number 3602336
    L-Number L23990 369

    Description

    Description:

    Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 25 mm, Minimum Bore Diameter (DMIN) 53 mm, Overall Length (OAL) 300 mm, Shank Height (H) 23 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 25 mm
    • Cutting Direction (HAND) Left Hand
    • Functional Width (WF) 17 mm
    • Master Insert Identification (MIID) LNMX 110408R-HT
    • Minimum Bore Diameter (DMIN) 53 mm
    • Overall Length (OAL) 300 mm
    • Rake Angle Axial (GAMP) -6 Degrees
    • Rake Angle Radial (GAMF) -15 Degrees
    • Reduced Body Diameter Length (LDRED) 40 mm
    • Shank Height (H) 23 mm

    Suitable products

    Inserts

    From the same series "HELITURN" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart