PCLCR 06-3S Side Lever Lock Tools Carrying 80° Positive Rhombic Inserts for Swiss Automatic Machines

Article no.: 3602226
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3602226
EAN / GTIN 7291075180404
Manufacturer number 3602226
L-Number L23990 889

Description

Description:

General Indexable Turning Tools ,Functional Length (LF) 5.9″ ,Head Length (LH) 0.79″

Feature:

  • Cutting Direction (HAND): Right Hand
  • Functional Length (LF): 5.9″
  • Functional Width (WF): 0.51″
  • Head Length (LH): 0.79″
  • Inscribed Circle Diameter (IC): 3/8″
  • Master Insert Identification (MIID): CC.. 3
  • Shank Height (H): 3/8″
  • Shank Width (B): 1/2″

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart