E-SIR 0625-16 HEAD Interchangeable Threading Heads for Carbide Bars

Article no.: 3602224
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARTHREAD

Identification numbers & Classifications

Article number 3602224
EAN / GTIN 7291075178364
Manufacturer number 3602224
L-Number L23990 875

Description

Description:

Laydown Threading Indexable Holders ,Head Length (LH) 1.17″

Feature:

  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Direction (HAND): Right Hand
  • Head Length (LH): 1.17″
  • Minimum Bore Diameter (DMIN): 0.787″
  • Shank Height (H): 0.59″

Suitable products

From the same series "ISCARTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart