E16 SIR-16 HEAD Interchangeable Threading Heads for Carbide Bars

Article no.: 3602215
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARTHREAD
Type of product Clamp toolholder

Identification & Classification

Article number 3602215
Copy
EAN / GTIN 7291075178357
Copy
Manufacturer number 3602215
Copy
L-Number L23990 349
Copy

Description

Description:

Laydown Threading Indexable Holders, Head Length (LH) 37 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Direction (HAND) Right Hand
  • Head Length (LH) 37 mm
  • Minimum Bore Diameter (DMIN) 20 mm
  • Shank Height (H) 15 mm

Suitable products

From the same series "ISCARTHREAD" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart