DWLNR 12-4 External 95° Lead Tools Carrying Negative WNMG Trigon Inserts

Article no.: 3602108
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3602108
    EAN / GTIN 7291075192131
    Manufacturer number 3602108
    L-Number L23990 806

    Description

    Description:

    General Indexable Turning Tools ,Functional Length (LF) 4-1/2″ ,Head Length (LH) 1.4″

    Feature:

    • Cutting Direction (HAND): Right Hand
    • Functional Length (LF): 4-1/2″
    • Functional Width (WF): 1″
    • Head Length (LH): 1.4″
    • Inscribed Circle Diameter (IC): 1/2″
    • Master Insert Identification (MIID): WNMG 43.
    • Rake Angle Axial (GAMP): -6 Degrees
    • Rake Angle Radial (GAMF): -6 Degrees
    • Shank Height (H): 3/4″
    • Shank Width (B): 3/4″

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart