DSSNR 2020K-12 45° Lead Angle R-Clamp Tools Carrying Negative Square Inserts for Longitudinal and Facing Applications

Article no.: 3602081
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3602081
    EAN / GTIN 7291075192759
    Manufacturer number 3602081
    L-Number L23990 1700

    Description

    Description:

    General Indexable Turning Tools, Functional Length (LF) 125 mm, Head Length (LH) 38 mm, Overall Length (OAL) 133.3 mm

    Feature:

    • Cutting Direction (HAND) Right Hand
    • Functional Length (LF) 125 mm
    • Functional Width (WF) 25 mm
    • Head Length (LH) 38 mm
    • Inscribed Circle Diameter (IC) 12.7 mm
    • Master Insert Identification (MIID) SNMG 1204
    • Overall Length (OAL) 133.3 mm
    • Rake Angle Axial (GAMP) -5.5 Degrees
    • Rake Angle Radial (GAMF) -5.5 Degrees
    • Shank Height (H) 20 mm
    • Shank Width (B) 20 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart