DSSNL 2525M-12 45° Lead Angle R-Clamp Tools Carrying Negative Square Inserts for Longitudinal and Facing Applications

Article no.: 3602036
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3602036
    EAN / GTIN 7291075192742
    Manufacturer number 3602036
    L-Number L23990 1686

    Description

    Description:

    Outils de tournage indexable, Longueur fonctionnelle (LF) 150 mm, Longueur tête (LH) 39 mm, Longueur hors tout (OAL) 158.3 mm

    Caractéristique(s):

    • Sens (HAND) Left Hand
    • Longueur fonctionnelle (LF) 150 mm
    • Dimension fonctionnelle (WF) 32 mm
    • Longueur tête (LH) 39 mm
    • Diamètre cercle inscrit (IC) 12.7 mm
    • Identification plaquette étalon (MIID) SNMG 1204
    • Longueur hors tout (OAL) 158.3 mm
    • Angle axial face de coupe (GAMP) -5.5 Degrees
    • Angle radial face de coupe (GAMF) -5.5 Degrees
    • Hauteur attachement (H) 25 mm
    • Largeur attachement (B) 25 mm

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart